Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Light 3/8" X 1-5/16" Red 250V

  • Mfr # 50102401

  • Zoro # G202266652


product price: $9.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50102401
Zoro #
G202266652
UPC #
-
Country of Origin
Mexico

Description

Red Signal Light;250V [ Fits Hole 3/8" X 1-5/16" ] [1/4" Tabs ] [Color;Red] [ Type Hat Flat ][ Bezel Chrome] [ Lock Tabs];Blodgett Oven Series: 1200, Ef/Eze (After 12/68), Ctb & Ctbr;(Before 7/5/83), Fa/Gzl (After 12/68 -208V), Re.;Frymaster Fryer ;Hobart;Toastmaster;Victory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.