Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busbar, 150A, 70V

  • Mfr # VBB115060020

  • Zoro # G700434782


product price: $28.05
/ea

Key Features

Amps
150A
Voltage
70V
Number of Poles
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBB115060020
Zoro #
G700434782
UPC #
8719076052203
Country of Origin
Taiwan, Province of China

Details

Item
Busbar
Amps
150A
Voltage
70V
Number of Poles
6

Description

Busbar 150A 6P +cover - Busbars are used for high current distribution and at the same time they provide connections for batteries and/or DC equipment. We offer a number of busbars with different current ratings, and a different number of connection terminals. Each busbar is fitted out with a removable protection cover.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.