DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz

  • Mfr # ORI303050000

  • Zoro # G100434719


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

Converts
10-30V DC to 10-30V DC
Frequency
0 Hz
Height
213 mm
Width
120 mm
Depth
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORI303050000
Zoro #
G100434719
UPC #
8719076023128
Country of Origin
Netherlands

Dimensions

Height
213 mm
Width
120 mm
Depth
30 mm

Details

Item
DC to DC Converter
Converts
10-30V DC to 10-30V DC
Frequency
0 Hz

Description

50A Buck-Boost DC/DC converter - DC-DC Converter for charging a 12/24V service battery in vehicles with an intelligent dynamo. The Buck-Boost DC-DC Converter is a DC-DC converter for charging a 12/24V service battery in vehicles with an intelligent dynamo. Since, when the engine is running, these dynamos (powered by the on-board electronics of Euro 5 and 6 engines) do not always emit the correct charging current, a DC-DC converter is essential for charging the service battery properly.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.