Shop VICTRON ENERGY
See all product information
Create Account
DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz, Screw Terminals
- Mfr # ORI242428110
- Zoro # G400434815
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Converts
24V DC to 24V DC
VA Rating
280VA
Mounting
Screw Terminals
Frequency
0 Hz
Height
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORI242428110
- Zoro #
- G400434815
- UPC #
- 8719076035268
- Country of Origin
- India
- Item
- DC to DC Converter
- Converts
- 24V DC to 24V DC
- VA Rating
- 280VA
- Mounting
- Screw Terminals
- Frequency
- 0 Hz
Dimensions
- Height
- 5.1 in
- Width
- 7.3 in
- Depth
- 2.8 in
Description
Orion-Tr 24/24-12A (280W) Isolated DC-DC converter - Remote on-off: The remote on-off eliminates the need for a high current switch in the input wiring. The remote on-off can be operated with a low power switch or by for example the engine run/stop switch (see manual). Adjustable output voltage: can also be used as a battery charger: For example to charge a 12 Volt starter or accessory battery in an otherwise 24V system. All models are short circuit proof and can be paralleled to increase output current
An unlimited number of units can be connected in parallel. IP43 protection: When installed with the screw terminals oriented downwards. Screw terminals: No special tools needed for installation. Input fuse: On 12V and 24V input models only.
An unlimited number of units can be connected in parallel. IP43 protection: When installed with the screw terminals oriented downwards. Screw terminals: No special tools needed for installation. Input fuse: On 12V and 24V input models only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.