DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz, Screw Terminals
- Mfr # ORI482410110
- Zoro # G900434728
product price:Â
$
73.89
/ea
Key Features
Converts
48V DC to 24V DC
Mounting
Screw Terminals
Frequency
0 Hz
Height
5.1 in
Width
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORI482410110
- Zoro #
- G900434728
- UPC #
- 8719076016779
- Country of Origin
- India
- Item
- DC to DC Converter
- Converts
- 48V DC to 24V DC
- VA Rating
- 120VA
- Mounting
- Screw Terminals
- Frequency
- 0 Hz
Dimensions
- Height
- 5.1 in
- Width
- 7.3 in
- Depth
- 2.8 in
Description
Orion-Tr 48/24-5A (120W) Isolated DC-DC converter
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.