
Fuse Holder, Bus Bar, MEGA-Fuse Fuse Type
Mfr # CIP100200100
Zoro # G100434740
product price: $41.29
/eaKey Features
Connector Type
Bus Bar
Width
33 mm
Height
52 mm
Length
73 mm
Fits Fuse Type
MEGA-Fuse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIP100200100
Zoro #
G100434740
UPC #
8719076018124
Country of Origin
Slovenia
Dimensions
Width
33 mm
Height
52 mm
Length
73 mm
Details
Item
Fuse Holder
Connector Type
Bus Bar
Fits Fuse Type
MEGA-Fuse
Description
Modular fuse holder for MEGA-fuse
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.