Zoro Homepage

Fuse holder for MEGA-fuse

  • Mfr # CIP000100001

  • Zoro # G700434768


product price: $18.35
/ea

Key Features

Fits Fuse Type
MEGA-Fuse
Height
43.5 mm
Width
37 mm
Length
126 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIP000100001
Zoro #
G700434768
UPC #
8719076021704
Country of Origin
China

Dimensions

Height
43.5 mm
Width
37 mm
Length
126 mm

Details

Item
Fuse Holder
Fits Fuse Type
MEGA-Fuse

Description

Fuse holder for MEGA-fuse

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.