DC to DC Converter, 48V DC to 12V DC, 110VA, 0 Hz, Screw Terminals

  • Mfr # ORI481210110

  • Zoro # G000434741


product price: $68.15
/ea

Key Features

Converts
48V DC to 12V DC
Mounting
Screw Terminals
Frequency
0 Hz
Height
4 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORI481210110
Zoro #
G000434741
UPC #
8719076016762
Country of Origin
India

Dimensions

Height
4 in
Width
4-1/2 in
Depth
1.9 in

Details

Item
DC to DC Converter
Converts
48V DC to 12V DC
VA Rating
110VA
Mounting
Screw Terminals
Frequency
0 Hz

Description

Orion-Tr 48/12-9A (110W) Isolated DC-DC converter

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.