Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets

  • Mfr # PIN242510500

  • Zoro # G100446446


product price: $96.90
/ea
Free Shipping & Returns

Key Features

Peak Output Power
400 W
Continuous Output Power
250 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN242510500
Zoro #
G100446446
UPC #
8719076036005
Country of Origin
India

Details

Item
Power Inverter
Peak Output Power
400 W
Continuous Output Power
250 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
DC Connection
Screw Terminals
Number of Outlets
1

Description

Phoenix Inverter 24/250 120V VE.Direct NEMA 5-15R - User Configurable Settings: Phoenix has a communication port providing access to status information, alarms and automatic user-configurable low-voltage shut downs. Shut downs will be followed by a series of intelligent re-start attempts. User settings can be accessed from your computer or mobile device via VictronConnect – our free-to-use app. VE.Direct communication port: The VE.Direct port can be connected to: A computer (VE.Direct to USB interface cable needed). Apple and Android smartphones, tablets, MacBook’s and other devices (VE.Direct Bluetooth Smart dongle needed). Phoenix inverters a highly reliable – built for the years ahead: Phoenix Inverters are built to last. They feature sophisticated full-bridge and toroidal transformer topology – which is suitable for powering sensitive electronics. They are overload, temperature, and short-circuit protected. The full bridge plus toroidal transformer topology has proven its reliability over many years. The inverters are short circuit proof and protected against overheating, whether due to overload or high ambient temperature. Full bursts – High Peak output: Some electronic devices – particularly those which have an electric motor – require short burst of energy on start-up which is much higher than their rated power consumption. No problem – the Phoenix inverter has industry-leading peak-power capability. SinusMax–Superior engineering: Developed for professional duty, the Phoenix range of inverters is suitable for the widest range of applications. The design criteria have been to produce a true sine wave inverter with optimized efficiency but without compromise in performance. Employing hybrid HF technology, the result is a top quality product with compact dimensions, light in weight and capable of supplying power, problem-free, to any load. Extra start-up power: A unique feature of the SinusMax technology is very high start-up power. Conventional high frequency technology does not offer such extreme performance. Phoenix Inverters, however, are well suited to power up difficult loads such as computers and low power electric tools. Intelligent alarms, shut-downs, and re-starts: A high power draw on start-up can trigger false alarms, and shut-downs. Phoenix makes allowance for this and only shuts down in cases of persistent overload. Intelligently – shut downs will be followed by a series of re-starts – to eliminate ‘false alarms’.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.