
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKY024030100
Zoro #
G000446515
UPC #
8719076034766
Country of Origin
Malaysia
Description
Skylla-IP44 24/30(3) 120-240V - The Skylla-IP44 (3) features 3 isolated outputs. All outputs can supply the full rated output current. Steel epoxy powder coated case and splash proof. Withstands the rigors of an adverse environment: heat, humidity and salt air. Circuit boards are protected with an acrylic coating for maximum corrosion resistance. Temperature sensors ensure that power components will always operate within specified limits, if needed by automatic reduction of output current under extreme environmental conditions. LCD display For status monitoring and to easily adapt the charge algorithm to a particular battery and its conditions of use. CAN bus interface (NMEA2000) To connect to a CAN bus network, to a Skylla-i Control panel or to the Color Control digital display. Synchronised parallel operation Several chargers can be connected in parallel and synchronised with help of the CAN bus interface. This is achieved by simply interconnecting the chargers with RJ45 UTP-cables. The right amount of charge for a lead-acid battery: variable absorption time When only shallow discharges occur the absorption time is kept short in order to prevent overcharging of the battery. After a deep discharge the absorption time is automatically increased to make sure that the battery is completely recharged. Preventing damage due to excessive gassing: the BatterySafe mode If, in order to quickly charge a battery, a high charge current in combination with a high absorption voltage has been chosen, the Skylla-IP44 will prevent damage due to excessive gassing by automatically limiting the rate of voltage increase once the gassing voltage has been reached. Less maintenance and aging when the battery is not in use: the Storage mode The Storage mode kicks in whenever the battery has not been subjected to discharge during 24 hours. In the storage mode float voltage is reduced to 2,2V/cell (26,4V for 24V battery) to minimise gassing and corrosion of the positive plates. Once a week the voltage is raised back to the absorption level to ‘refresh’ the battery. This feature prevents stratification of the electrolyte and sulphation, a major cause of early battery failure. To increase battery life: temperature compensation Every Skylla-IP44 comes with a battery temperature sensor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead (inactive),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.