SmartSolar MPPT 100/20 (up to 48V) Retail

  • Mfr # SCC110020160R

  • Zoro # G700446563


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC110020160R
Zoro #
G700446563
UPC #
8719076043027
Country of Origin
India

Details

Item
Solar Charger

Description

SmartSolar MPPT 100/20 (up to 48V) Retail - A solar charger gathers energy from your solar panels, and stores it in your batteries. Using the latest, fastest technology, SmartSolar maximises this energy-harvest, driving it intelligently to achieve full charge in the shortest possible time. SmartSolar maintains battery health, extending its life. The SmartSolar charge controller will even recharge a severely depleted battery. It can operate with a battery voltage as low as 0 Volts, provided the cells are not permanently sulphated or otherwise damaged. By constantly monitoring the voltage and current output of your solar (PV) panels, MPPT technology ensures that every drop of available power is rinsed out of your panels, and harvested for storage. The advantage of this is most noticeable when the sky is partially clouded, and light intensity is constantly changing. Remotely control and monitor the extensive features of your SmartSolar MPPT charger with built-in Bluetooth by pairing it with your smartphone or other device via VictronConnect. If your installation is connected to the internet Victron Remote Management Portal (VRM) provides access to the full power of your MPPT, anytime, anywhere; both services are free to use. For remote installations - even when there is no internet connection or phone signal nearby - you may be able to monitor and control your MPPT by connecting the GlobalLink 520. The intelligent Load output function prevents damage caused by running batteries 'flat'. You can configure the voltage at which SmartSolar disconnects a load - thereby preventing excessive drain on your batteries. And here's the clever bit: SmartSolar will attempt a 100% recharge every day. If it can't - during periods of poor weather - it raises the disconnect voltage, daily, until it achieves success. We call this feature BatteryLife because it maintains the health, and extends the life of your battery.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.