Zoro Homepage

VE.Can resistive tank sender adapter

  • Mfr # BPP900600100

  • Zoro # G200446483


product price: $351.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPP900600100
Zoro #
G200446483
UPC #
8719076021391
Country of Origin
United Kingdom

Description

VE.Can resistive tank sender adapter - The VE.Can resistive tank sender adapter allows a standard resistive tank level sender to connect to the Color Control GX. It is compatible with both European standard 0-180 Ohm and United States standard 240-30 Ohm tank level senders and is accurate to ±1%. It is easily configurable to resistive senders from fuel, fresh water, waste water, well water, oil and black water (sewage) tanks. It supports up to 16 tanks of each type. The unit is a simple setup with two small rotary switches and it gets its power from the VE.Can network. When you use a Skylla-i or a MPPT with CAN bus in the system, the power to the CAN bus will be supplied by either one of them. When the CAN bus is not powered by a Skylla-I or a MPPT, you will need the new VE.Can Power Cable to supply the power.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.