
24" LED Strip Light, Commercial Shop Light, 90 Min Emergency Backup, 27W, 2500 Lumen, 120-277V, 5CCT
Mfr # CE1060112
Zoro # G522447489
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 V
Color Temperature
5CCT
Lumens
2700
IP Rating
IP44
Fixture Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1060112
Zoro #
G522447489
UPC #
716407926385
Country of Origin
China
Dimensions
Fixture Length
24 in
Fixture Height
3.6 in
Fixture Width
4.87 in
Details
Voltage
120-277 V
Color Temperature
5CCT
Lumens
2700
IP Rating
IP44
Fixture Housing Material
Polycarbonate
Number of LEDs
1
Dimmable
Yes
Fixture Item
Strip Light
Dimmer Type
0-10V
Housing Finish
Polished
Fixture Wattage
25 W
Fixture Housing Color
White
Includes
Mounting Hardware
Standards
ETL
Description
The VidaLite Strip Light line offers reliable energy-efficient lighting for commercial and residential applications. A durable white finish, slim housing, and flush mount application make it a clean and modern lighting solution ideal for garages, utility rooms, and commercial spaces. The series comes in 2ft and 4ft sizing, with optional features including a bi-level microwave motion sensor and 90-minute emergency backup for added safety and efficiency. Featuring selectable 5CCT color temperatures (2700K, 3000K, 3500K, 4000K, 5000K), these fixtures adapt easily to any environment or lighting need. The 0-10V dimming driver and universal voltage (120-277V) support seamless installation in any setting requiring high-powered strip lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.