
46" LED Vapor Tight, Motion Sensor, 90 Min Emergency Backup, IP65, 55W, 6000L, 120-277V, 5CCT
Mfr # CE1060102
Zoro # G122447506
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
55 W
Lumens
6000
Width
4 in
Housing Finish
Polished
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1060102
Zoro #
G122447506
UPC #
716407926286
Country of Origin
China
Dimensions
Width
4 in
Depth
3 in
Length
46 in
Details
Fixture Wattage
55 W
Lumens
6000
Housing Finish
Polished
Dimmable
Yes
Fixture Voltage
120-277 V
Includes
Mounting Hardware
Housing Color
White
Item
Vapor Tight
Color Temperature
5CCT
Number of Lamps
1
Dimmer Type
0-10V
Housing Material
Polycarbonate
Standards
ETL
IP Rating
IP66
Description
The VidaLite Vapor Tight collection is engineered for maximum durability and energy efficient performance in the most demanding environments. These fixtures are IP65 wet location rated and built with a heavy-duty polycarbonate housing, frosted diffuser, and stainless-steel clips that lock out dust, moisture, and tampering. Ideal for indoor and outdoor commercial use in warehouses, parking garages, industrial kitchens, refrigerated areas, and other low-medium mount applications. The series comes in 24in and 46in sizing, with optional features including a bi-level microwave motion sensor and 90-minute emergency backup for added safety and efficiency. Featuring selectable 5CCT color temperatures (2700K, 3000K, 3500K, 4000K, 5000K), a 0-10V dimming driver and universal voltage (120-277V), these fixtures perform in any setting requiring high-powered strip lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.