Alina 9-Light Integrated LED Brass Chandelier, Rotatable Arms, Crystal Shades with Textured Effect

  • Mfr # CE1013053

  • Zoro # G722447388


product price:  $953.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Lumens
900
IP Rating
IP20
Dimmable
Yes
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1013053
Zoro #
G722447388
UPC #
716407920581
Country of Origin
China

Dimensions

Length
30 in
Height
48 in
Width
30 in

Details

Material
Steel
Lumens
900
IP Rating
IP20
Dimmable
Yes
Color Temperature
2700K
Item
Chandelier
Fixture Wattage
30 W
Voltage
120 V
Glass Color
Brass
Includes
Mounting Hardware
Number of Lights
9
Standards
ETL
Housing Finish
Satin

Description

The Alina collection fuses together elegant lighting fixtures with state-of-the-art LED lighting design to create sophisticated fixture styles for energy conscious interior decorators. Each fixture in the collection uses steel finished in brushed brass, candle shaped crystal lampshades, and a textured sand effect in each bulb for a unique lighting design. Available in a 9-light chandelier and a 3-light wall sconce, the Alina collection pieces are true statement fixtures for any modern and contemporary décor. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.