
Alina Brass Integrated LED Wall Sconce Light, Crystal Shades with Textured Sand Effect
Mfr # CE1013056
Zoro # G322447436
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
IP Rating
IP20
Standards
ETL
Includes
Mounting Hardware
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1013056
Zoro #
G322447436
UPC #
716407920598
Country of Origin
China
Dimensions
Width
6.5 in
Length
9 in
Height
30 in
Details
IP Rating
IP20
Standards
ETL
Item
Wall Sconce
Includes
Mounting Hardware
Dimmable
Yes
Watts
10 W
Finish
Satin
Housing Material
Steel
Number of Bulbs
3
Fixture Voltage
120 V
Lumens
300
Color Temperature
2700K
Glass Color
Brass
Description
The Alina collection fuses together elegant lighting fixtures with state-of-the-art LED lighting design to create sophisticated fixture styles for energy conscious interior decorators. Each fixture in the collection uses steel finished in brushed brass, candle shaped crystal lampshades, and a textured sand effect in each bulb for a unique lighting design. Available in a 9-light chandelier and a 3-light wall sconce, the Alina collection pieces are true statement fixtures for any modern and contemporary décor. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.