Amud Bamboo Wicker Floor Lamp with Natural Wood Finish, Stitched Velvet Detailing

  • Mfr # CE1009079

  • Zoro # G822447431


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Length
13.89 in
Number of Bulbs
2
Material
Steel
Finish
Natural
Bulb Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1009079
Zoro #
G822447431
UPC #
716407919998
Country of Origin
China

Dimensions

Length
13.89 in
Depth
55 in
Width
7.9 in

Details

Number of Bulbs
2
Material
Steel
Finish
Natural
Bulb Type
E26
Dimmable
No
Glass Color
Beige
Item
Floor Lamp
Voltage
120 V
Standards
UL
IP Rating
IP20
Watts
10 W
Recommended Light Bulb Shape Code
A19

Description

Add a touch of bohemian flair to your home with the Amud Collection Wood Finish 2-Light Floor Lamp. This unique piece features elegant wicker panels and a rich wood finish, bringing a modern and natural look to your space. Each lamp in the Amud Collection is designed with practicality in mind. This 2-light floor lamp provides ample lighting for any room, making it perfect for living rooms, bedrooms, or dens. The lamp requires E26 Base bulbs (60 Watts Max), which are not included. We recommend using LED Edison bulbs for the best aesthetic and energy efficiency. The Amud Collection also includes matching Table Lamp as well as a wall lamp, allowing you to coordinate your lighting throughout your home. Create a cohesive and stylish look with this beautiful floor lamp from the Amud Collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.