
Amud Bamboo Wicker Table Lamp, Natural Wood Finish, Stitched Velvet Detailing, Dimmable, USB Port
Mfr # CE1009080
Zoro # G722447500
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Depth
22.93 in
Width
3.93 in
Material
Steel
Color
Beige
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009080
Zoro #
G722447500
UPC #
716407920000
Country of Origin
China
Dimensions
Depth
22.93 in
Width
3.93 in
Length
9.96 in
Details
Material
Steel
Color
Beige
Finish
Natural
Maximum Wattage
40 W
Number of Bulbs
1
Standards
UL
Recommended Light Bulb Shape Code
B10
Item
Table Lamp
Bulb Type
E12
IP Rating
IP20
Voltage
120 V
Dimmable
Yes
Description
Add a touch of bohemian flair to your home with the Amud Collection Wood Finish 1-Light Table Lamp. This unique piece features elegant wicker panels and a rich wood finish, bringing a modern and natural look to your space. Each lamp in the Amud Collection is designed with practicality in mind. This table lamp provides ample lighting for any room, making it perfect for living rooms, bedrooms, or dens. The lamp requires E12 Base bulbs (40 watt max), which are not included. We recommend using LED Edison bulbs for the best aesthetic and energy efficiency. The Amud Collection also includes matching floor lamp as well as a wall lamp, allowing you to coordinate your lighting throughout your home. Create a cohesive and stylish look with this beautiful table lamp from the Amud Collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.