Amud Bamboo Wicker Wall Sconce with Natural Wood Finish, Stitched Velvet Detailing, Plug-In

  • Mfr # CE1009081

  • Zoro # G822447417


product price:  $52.69
/ea

Key Features

Standards
ETL
Housing Material
Steel
Fixture Voltage
120 V
Length
5.88 in
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009081
Zoro #
G822447417
UPC #
716407920017
Country of Origin
China

Dimensions

Length
5.88 in
Height
9.5 in
Width
6 in

Details

Standards
ETL
Housing Material
Steel
Fixture Voltage
120 V
IP Rating
IP20
Includes
Mounting Hardware
Glass Color
Beige
Recommended Light Bulb Shape Code
B10
Dimmable
Yes
Lamp Type
E12
Watts
40 W
Number of Bulbs
1
Item
Wall Sconce
Finish
Natural

Description

Add a touch of bohemian flair to your home with the Amud Collection Wood Finish 1-Light Wall Lamp. This unique piece features elegant wicker panels and a rich wood finish, bringing a modern and natural look to your space. Each lamp in the Amud Collection is designed with practicality in mind. This wall lamp provides ample lighting for any room, making it perfect for living rooms, bedrooms, or dens. The lamp requires E26 Base bulbs, which are not included. We recommend using LED Edison bulbs for the best aesthetic and energy efficiency. The Amud Collection also includes matching Floor Lamp as well as a Table lamp, allowing you to coordinate your lighting throughout your home. Create a cohesive and stylish look with this beautiful wall lamp from the Amud Collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.