Shop VIDALITE
See all product information
Create Account
Aurelia 8-Light Brass Chandelier, Round Pendant Chandelier Light in Brass, Clear Glass Shades
- Mfr # CE1013050
- Zoro # G222447413
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brass
Lamp Type
E12
Fixture Wattage
60 W
Glass Color
Brass
Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE1013050
- Zoro #
- G222447413
- UPC #
- 716407920567
- Country of Origin
- China
- Item
- Chandelier
- Housing Finish
- Brass
- Lamp Type
- E12
- Fixture Wattage
- 60 W
- Glass Color
- Brass
- Dimmable
- No
- IP Rating
- IP20
- Number of Lights
- 8
- Voltage
- 120V
- Standards
- ETL
- Recommended Light Bulb Shape Code
- B10
- Includes
- Mounting Hardware
- Material
- Steel
Dimensions
- Height
- 28 in
- Width
- 35.5 in
- Length
- 35.5 in
Description
The Aurelia Collection pieces use a detailed luxurious brass finish combined with a simple glass lampshade to create an unrivaled lighting experience. Its visually captivating geometric design is enhanced by its inviting ambient lighting design, diffusing light with high clarity and brightness. Available in an 8-light chandelier and a single light wall sconce, these fixtures are perfect for styling in Art-Deco interiors. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.