Aurelia Brass 1-Light Wall Sconce, Single Light Wall Lamp with Clear Glass Shades in Art-Deco Style

  • Mfr # CE1009385

  • Zoro # G122447513


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Recommended Light Bulb Shape Code
B10
IP Rating
IP20
Fixture Voltage
120 V
Length
6.25 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1009385
Zoro #
G122447513
UPC #
716407920574
Country of Origin
China

Dimensions

Length
6.25 in
Width
6.5 in
Height
9.5 in

Details

Recommended Light Bulb Shape Code
B10
IP Rating
IP20
Fixture Voltage
120 V
Item
Wall Sconce
Watts
60 W
Includes
Mounting Hardware
Glass Color
Brass
Dimmable
No
Finish
Brass
Standards
ETL
Lamp Type
E12
Number of Bulbs
1
Housing Material
Steel

Description

The Aurelia Collection pieces use a detailed luxurious brass finish combined with a simple glass lampshade to create an unrivaled lighting experience. Its visually captivating geometric design is enhanced by its inviting ambient lighting design, diffusing light with high clarity and brightness. Available in an 8-light chandelier and a single light wall sconce, these fixtures are perfect for styling in Art-Deco interiors. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.