
Breeze 3-Light Matte White Wall Sconce with Opal White Glass Shades, Included LED Bulbs
Mfr # CE1013107
Zoro # G222447369
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
G9
Finish
Matte
Includes
Mounting Hardware
Height
18.25 in
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1013107
Zoro #
G222447369
UPC #
716407920765
Country of Origin
China
Dimensions
Height
18.25 in
Length
11.75 in
Width
7 in
Details
Lamp Type
G9
Finish
Matte
Includes
Mounting Hardware
Dimmable
No
Number of Bulbs
3
IP Rating
IP44
Glass Color
Matte White
Item
Wall Sconce
Watts
5 W
Standards
ETL
Recommended Light Bulb Shape Code
G9
Housing Material
Steel
Fixture Voltage
120 V
Description
The Breeze Collection adds a modern twist to coastal design, using softly curved lines in a textured matte white finish to create soft and serene fixtures. The round opal white glass lampshades cast beautiful ambient lighting, with included G9 LED bulbs for a complete lighting solution. Hang the 6-light or 8-light chandelier for an aesthetic focal point in large spaces, or the 3- light sconce for more subtle accent lighting. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.