
Egul Black Architectural Cylinder Pendant, Adjustable Height, Integrated LED Bulb, 3000K, 700 Lumen
Mfr # CE1008662
Zoro # G022447491
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Width
2.75 in
Includes
Mounting Hardware
Height
6.26 in
Color Temperature
3000K
Housing Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1008662
Zoro #
G022447491
UPC #
716407919073
Country of Origin
China
Dimensions
Width
2.75 in
Height
6.26 in
Length
2.75 in
Details
Item
Pendant Light
Includes
Mounting Hardware
Color Temperature
3000K
Housing Finish
Matte
Lumens
700
Standards
UL
Watts
11 W
Voltage
120 V
Shade Material
Aluminum
Dimmable
Yes
Number of Lights
1
Color
Black
Description
Add an understated, modern touch to your home with the VidaLite Egul LED pendant. With an adjustable, customizable height, this pendant easily fits where you need it most, from rooms with tall ceilings to lighting over your dining table. All our Egul Pendant features a screwless twist lock canopy for a hassle-free installation, this pendant features a soft, warm 3000k 11-watt chip at 700 Lumens for a bright, inviting glow. Don’t forget to buy multiples to light larger spaces!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.