Fos 1-Light Pendant with Woven Bamboo and Linen Shade, Brushed Brass Canopy, Adjustable Height

  • Mfr # CE1009202

  • Zoro # G322447481


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Width
19.7 in
Dimmable
No
Voltage
120 V
Recommended Light Bulb Shape Code
A19
Height
15.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009202
Zoro #
G322447481
UPC #
716407920239
Country of Origin
China

Dimensions

Width
19.7 in
Height
15.2 in
Length
19.7 in

Details

Dimmable
No
Voltage
120 V
Recommended Light Bulb Shape Code
A19
Standards
ETL
Shade Material
Steel
Item
Pendant Light
Lamp Type
E26
Includes
Mounting Hardware
Color
Beige
Housing Finish
Brushed
Number of Lights
1
Watts
10 W

Description

reate a focal point with the FOS Large Pendant by VidaLite, a harmonious blend of organic texture and minimalist design. Its elegant silhouette is defined by a handwoven bamboo shade, suspended by a walnut-finished canopy, exuding a serene, natural ambience perfect for contemporary or bohemian-inspired spaces. Specifications & Features: - Material: The pendant features a nature-colored, woven bamboo shade that introduces a touch of the outdoors to any indoor setting. - Shade: The bamboo shade, paired with a white linen inner shade, offers a soft, diffused light, enhancing the ambiance with a warm, inviting glow. - Size: With a shade diameter of 20.47 inches, this pendant light makes a significant visual statement in dining areas, entryways, or living spaces. - Adjustable Hanging Height: A 70.8-inch adjustable cord allows for versatile placement and height customization to fit your unique space. - Bulb Base: Designed for an E26 bulb, this pendant is compatible with a range of bulb types, including LEDs for energy-efficient lighting (bulb not included). - Dimmable: When equipped with a compatible dimmer switch and bulb, the light can be adjusted to suit any mood or time of day. - Decorative Accents: Brushed brass components add a refined finish, enhancing the fixture's aesthetic appeal. - Installation: Includes all necessary hardware for straightforward assembly, making installation a breeze. Envision the FOS Large Pendant by VidaLite as the centerpiece of your space, whether it's softly lighting a cozy corner or making a bold statement in a grand foyer. This pendant is more than just a light fixture; it's a piece of art that invites tranquility and style into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.