Fos 3-Light Pendant with Woven Bamboo and Linen Shade, Brushed Brass Canopy, Adjustable Height

  • Mfr # CE1009201

  • Zoro # G422447411


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26
Shade Material
Steel
Standards
ETL
Height
28.7 in
Recommended Light Bulb Shape Code
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009201
Zoro #
G422447411
UPC #
716407920222
Country of Origin
China

Dimensions

Height
28.7 in
Width
18.5 in
Length
18.5 in

Details

Lamp Type
E26
Housing Finish
Brushed
Shade Material
Steel
Standards
ETL
Item
Pendant Light
Recommended Light Bulb Shape Code
A19
Includes
Mounting Hardware
Voltage
120 V
Color
Beige
Number of Lights
3
Watts
10 W
Dimmable
No

Description

The VidaLite FOS 3-Light Pendant embodies a fusion of organic beauty and contemporary flair, creating an impactful statement in any space. Suspended elegantly from a brushed brass pole, three spherical bamboo shades offer more than mere illumination; they serve as a centerpiece of artistic expression. Each shade's natural weave pattern casts enchanting light across the room, invoking a sense of bohemian elegance and timelessness. This pendant isn't just a fixture; it's a transformative element that infuses tranquility into your environment. Its warm, ambient lighting is meticulously crafted to scatter a serene glow, ideal for setting a relaxed dining ambiance or enhancing your daily living space. With its adjustable 70.8-inch cord, the FOS Pendant provides versatility, ensuring perfect placement whether you're gracing high or low ceilings. VidaLite's commitment to quality is evident in this ETL-listed pendant, which melds safety with style. It's designed to be a harmonious addition to your decor, befitting any space from a cozy kitchen island to a grand commercial setting. The FOS 3-Light Pendant is adaptable, stunning, and suits any style and mood, adding a layer of versatility to your lighting decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.