Fos Table Lamp with Woven Bamboo and Linen Shade, Brushed Brass Base, Dimmable, USB Charging Port

  • Mfr # CE1009203

  • Zoro # G022447507


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Recommended Light Bulb Shape Code
A19
Dimmable
Yes
Standards
ETL
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009203
Zoro #
G022447507
UPC #
716407920246
Country of Origin
China

Dimensions

Depth
20.3 in
Width
8.7 in
Length
11.8 in

Details

Voltage
120 V
Recommended Light Bulb Shape Code
A19
Dimmable
Yes
Standards
ETL
IP Rating
IP20
Finish
Brushed
Bulb Type
E26
Maximum Wattage
10 W
Material
Steel
Number of Bulbs
1
Color
Brass
Item
Table Lamp

Description

The VidaLite FOS Table Lamp is not just a light source; it's a statement of style. Designed to captivate, this lamp combines the timeless beauty of bamboo with the refined elegance of a white linen shade and the lustrous warmth of brass accents. Specifications & Features - Elegant Canopy Base The lamp's foundation is a steel canopy with a walnut wood finish, offering stability with a classic aesthetic that mimics the rich tones of natural wood. - Woven Bamboo Shade Embrace the intricate details of the bamboo shade that diffuses light into a warm, welcoming glow, enhancing the ambiance of any room. Its open weave pattern is not only stylish but also creates a stunning interplay of light and shadow. - Inner Linen Shade Nested within the bamboo exterior is a white linen shade that softly filters light for a serene and gentle illumination, perfect for creating a cozy atmosphere. - Adjustable Lighting: The built-in knob dimming switch allows for seamless light control, making this lamp ideal for setting the mood or providing ample light for reading and work. - USB Charging Port: Modern necessities are met with a handy USB jack, conveniently located on the lamp's base for easy access to charge your devices. - Durable and Graceful Arch A gracefully arched tube crafted from steel with a brushed brass finish not only adds an element of design sophistication but ensures durability and stability. - Long, Versatile Cord: The 70.8-inch natural weave cord offers practical length for easy placement around your space, ensuring you can position the lamp exactly where you need it. - Safety-Certified: With a UL plug, you can trust the lamp's construction and electrical components to meet stringent safety standards. Place the FOS Table Lamp in your living room, bedroom, or office to enrich your décor with a blend of natural materials and contemporary design, all while enjoying the practical benefits of adjustable and ambient lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.