Gal 1-Light Pendant with Rattan Shade, Stitched Velvet Detailing, Adjustable Hanging Height

  • Mfr # CE1008603

  • Zoro # G122447421


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Metal
Standards
UL
Includes
Mounting Hardware
Width
13.77 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1008603
Zoro #
G122447421
UPC #
716407918953
Country of Origin
China

Dimensions

Length
13.77 in
Width
13.77 in
Height
11.8 in

Details

Shade Material
Metal
Standards
UL
Item
Pendant Light
Includes
Mounting Hardware
Color
Black
Voltage
120 V
Recommended Light Bulb Shape Code
A19
Watts
60 W
Number of Lights
1
Lamp Type
E26
Housing Finish
Matte
Dimmable
No

Description

Illuminate your kitchen island, dining room or entryway with this unique rattan and velvet pendant light fixture. It’s specially crafted from durable Rattan-style PVC with velvet stitched around the outer rim with a PVC cord. This light fixture is the perfect addition to modern, bohemian, mid century or transitional style homes. For a warm and inviting look, we recommend using a warm colored or vintage style bulb. Bulb not included. Don’t forget to grab a few to light up larger spaces!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.