Shop VIDALITE
See all product information
Create Account
Gal Tripod Floor Lamp with Rattan Shade, Stitched Velvet Detailing, 55.5 in. Height, Bohemian Style
- Mfr # CE1008609
- Zoro # G022447408
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Length
16.9 in
Number of Bulbs
1
Material
PVC
Finish
Matte
Bulb Type
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE1008609
- Zoro #
- G022447408
- UPC #
- 716407919011
- Country of Origin
- China
- Number of Bulbs
- 1
- Material
- PVC
- Finish
- Matte
- Bulb Type
- E26
- Dimmable
- No
- Glass Color
- Black
- Item
- Floor Lamp
- Standards
- UL
- Voltage
- 120 V
- Watts
- 60 W
- IP Rating
- IP20
- Recommended Light Bulb Shape Code
- A19
Dimensions
- Length
- 16.9 in
- Depth
- 55.51 in
- Width
- 16.9 in
Description
Illuminate your bedroom, living room or home office with this unique rattan and velvet tripod floor lamp. It’s specially crafted from durable Rattan-style PVC with velvet stitched around the outer rim and high-quality iron legs. This light fixture is the perfect addition to modern, bohemian, mid century or transitional style homes. For a warm and inviting look, we recommend using a warm colored or vintage style bulb. Bulb not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.