
Gal Tripod Table Lamp with Rattan Shade, Stitched Velvet Detailing, Bohemian Style
Mfr # CE1008604
Zoro # G122447452
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Dimmable
Yes
Recommended Light Bulb Shape Code
A19
Color
Black
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1008604
Zoro #
G122447452
UPC #
716407918960
Country of Origin
China
Dimensions
Depth
21.26 in
Width
9.92 in
Length
9.92 in
Details
Standards
UL
Dimmable
Yes
Recommended Light Bulb Shape Code
A19
Color
Black
Finish
Matte
Maximum Wattage
60 W
Number of Bulbs
1
IP Rating
IP20
Bulb Type
E26
Item
Table Lamp
Voltage
120 V
Material
PVC
Description
Illuminate your bedroom, living room or home office with this unique rattan and velvet tripod table lamp. It’s specially crafted from durable Rattan-style PVC with velvet stitched around the outer rim and high-quality iron legs. This light fixture is the perfect addition to modern, bohemian, mid century or transitional style homes. For a warm and inviting look, we recommend using a warm colored or vintage style bulb. Bulb not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.