Gal Wall Sconce with Rattan Shade, Stitched Velvet Detailing, Flush Mount Canopy, Bohemian Style

  • Mfr # CE1008610

  • Zoro # G422447510


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Watts
60 W
IP Rating
IP20
Fixture Voltage
120 V
Height
10 in
Recommended Light Bulb Shape Code
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1008610
Zoro #
G422447510
UPC #
716407919028
Country of Origin
China

Dimensions

Height
10 in
Length
9.92 in
Width
7 in

Details

Watts
60 W
IP Rating
IP20
Fixture Voltage
120 V
Item
Wall Sconce
Recommended Light Bulb Shape Code
A19
Housing Material
Steel
Includes
Mounting Hardware
Finish
Matte
Dimmable
No
Lamp Type
E26
Glass Color
Black
Number of Bulbs
1
Standards
UL

Description

Illuminate your bedroom, living room or home office with this unique rattan and velvet wall lamp. It’s specially crafted from durable Rattan-style PVC with velvet stitched around the outer rim. This light fixture is the perfect addition to modern, bohemian, mid century or transitional style homes. For a warm and inviting look, we recommend using a warm colored or vintage style bulb. Bulb not included. Don’t forget to grab a few to light up larger spaces!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.