Zoro Homepage

Hikari 1-Light Pendant with Woven Bamboo & White Fabric Shade, Adjustable Hanging Height

  • Mfr # CE1009197

  • Zoro # G222447390


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Includes
Mounting Hardware
Housing Finish
Matte
Watts
10 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009197
Zoro #
G222447390
UPC #
716407920185
Country of Origin
China

Dimensions

Height
13.9 in
Length
12.63 in
Width
12.6 in

Details

Color
Beige
Includes
Mounting Hardware
Housing Finish
Matte
Watts
10 W
Voltage
120 V
Shade Material
Steel
Item
Pendant Light
Dimmable
No
Standards
UL
Lamp Type
E26
Number of Lights
1
Recommended Light Bulb Shape Code
A19

Description

Discover the refined elegance of the VidaLite Hikari Mini Pendant Light, a fusion of Japanese-inspired design and contemporary craftsmanship. This compact lighting solution features an aluminum body with a wood grain finish and is adorned with a silk bamboo woven shade. Ideal for accent lighting over kitchen islands, bars, or dining nooks, its adjustable cord allows for versatile placement in any setting. Specifications & Features: • Material: Aluminum with a wood grain finish for a sophisticated look. • Shade: Silk bamboo woven, providing soft, focused lighting. • Size: Compact pendant design for versatile use. • Adjustable Cord: Easily modify the hanging length to fit your space. • Bulb Base: E26, compatible with various bulb types (bulb not included). • Light Compatibility: Perfect with LED bulbs for efficient lighting. • Safety: UL listed to ensure adherence to safety standards. • Installation: Simple setup with included hardware.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.