Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hikari 3-Light Ceiling Light with Woven Bamboo & White Fabric Shade, Flush Mount Canopy

  • Mfr # CE1009194

  • Zoro # G922447461


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Height
9.13 in
Includes
Mounting Hardware
Recommended Light Bulb Shape Code
A19
Voltage
120 V
Width
19.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009194
Zoro #
G922447461
UPC #
716407920154
Country of Origin
China

Dimensions

Height
9.13 in
Length
19.63 in
Width
19.63 in

Details

Item
Flush Mount
Includes
Mounting Hardware
Glass Color
Beige
Recommended Light Bulb Shape Code
A19
Voltage
120 V
Dimmable
No
Body Material
Steel
IP Rating
IP20
Number of Bulbs
3
Watts
60 W
Standards
UL
Housing Finish
Natural
Lamp Type
E26

Description

Illuminate your space with the VidaLite Hikari Flush Mount Ceiling Light, a masterpiece blending Japanese elegance and modern design. Crafted from durable aluminum with a wood grain finish, this flush mount features a silk bamboo woven shade that casts a warm, ambient light. Ideal for kitchens, hallways, and bedrooms, its elegant design complements any decor theme, from modern minimalist to traditional. Specifications & Features: • Material: High-quality aluminum with a wood grain finish for lasting beauty. • Shade: Luxurious silk bamboo woven shade diffuses light evenly, creating a cozy atmosphere. • Design: Sleek, flush mount style perfect for low ceilings and smaller spaces. • Bulb Base: E26, versatile for various lighting options (bulb not included). • Energy Efficiency: Compatible with LED bulbs, promoting lower energy consumption. • Coverage area: The 3 lights offer a substantial coverage area for broad ambient lighting. • Safety: UL listed, ensuring compliance with safety standards. • Installation: Comes with a straightforward installation kit, ensuring easy setup for a seamless addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.