Zoro Homepage

Hikari 4-Light Pendant with Woven Bamboo & White Fabric Shade, Adjustable Hanging Height

  • Mfr # CE1009196

  • Zoro # G122447414


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Width
27.63 in
Includes
Mounting Hardware
Length
27.63 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009196
Zoro #
G122447414
UPC #
716407920178
Country of Origin
China

Dimensions

Width
27.63 in
Length
27.63 in
Height
24.63 in

Details

Color
Beige
Item
Pendant Light
Includes
Mounting Hardware
Lamp Type
E26
Shade Material
Steel
Housing Finish
Matte
Watts
10 W
Recommended Light Bulb Shape Code
A19
Number of Lights
4
Dimmable
No
Standards
UL
Voltage
120 V

Description

Add a statement piece to your decor with the VidaLite Hikari 4 Light Light, where traditional Japanese aesthetics meet modern elegance. This fixture's aluminum body, finished in a rich wood grain, supports a large, silk bamboo woven shade that softly diffuses light, creating an inviting atmosphere. Perfect for hanging above dining tables, in living rooms, or over kitchen islands, its adjustable cord allows for custom positioning in any space. Specifications & Features: • Material: Aluminum with a wood grain finish for enduring appeal. • Shade: Silk bamboo woven, offering gentle, ambient lighting. • Size: Large pendant design for significant illumination. • Adjustable Cord: Customizable length for perfect placement. • Bulb Base: E26, fits a wide range of bulbs (bulb not included). • Light Compatibility: Ideal with LED bulbs for energy savings. • Safety: UL listed, guaranteeing safety and quality. • Installation: Easy to install, with all necessary hardware included.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.