Hikari Tripod Floor Lamp with Woven Bamboo & White Fabric Shade, 58 in. Height, Japanese Chic Style

  • Mfr # CE1009195

  • Zoro # G422447527


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
E26
Number of Bulbs
1
Watts
10 W
Depth
57.88 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1009195
Zoro #
G422447527
UPC #
716407920161
Country of Origin
China

Dimensions

Depth
57.88 in
Length
17 in
Width
17 in

Details

Bulb Type
E26
Number of Bulbs
1
Watts
10 W
Voltage
120 V
Recommended Light Bulb Shape Code
A19
Finish
Natural
Standards
UL
Glass Color
Beige
Dimmable
No
Material
Steel
Item
Floor Lamp
IP Rating
IP20

Description

Embrace the elegance of Japanese-inspired design with the VidaLite Hikari Floor Lamp. This striking piece combines the durability of aluminum with a sophisticated wood grain finish, topped with a silk bamboo woven shade for a gentle, inviting glow. Its adjustable design and convenient built-in shelf make it a versatile addition to your living room, bedroom, or study, seamlessly integrating into any decor style. Specifications & Features: • Material: Durable aluminum with a wood grain finish for a natural look. • Shade: Premium silk bamboo woven, offering soft, ambient lighting. • Adjustability: Height can be tailored to your lighting needs. • Shelf: Features an integrated shelf for added functionality. • Base Type: E26, accommodating a variety of bulb types (bulb not included). • Light Compatibility: Best paired with LED bulbs for maximum energy efficiency. • Cord Length: Over 6 feet, ensuring flexible placement options. • Safety: UL listed for safety and quality assurance. • Assembly: Designed for easy assembly with straightforward instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.