Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hikari Tripod table Lamp with Woven Bamboo & White Fabric Shade, Japanese Boho Chic Style

  • Mfr # CE1009198

  • Zoro # G222447482


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Bulb Type
E12
Voltage
120 V
Width
10 in
Depth
19.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009198
Zoro #
G222447482
UPC #
716407920192
Country of Origin
China

Dimensions

Width
10 in
Depth
19.68 in
Length
10 in

Details

Item
Table Lamp
Finish
Natural
Bulb Type
E12
Voltage
120 V
Maximum Wattage
10 W
IP Rating
IP20
Standards
UL
Material
Steel
Number of Bulbs
1
Dimmable
Yes
Color
Beige
Recommended Light Bulb Shape Code
B10

Description

Introduce a touch of serene sophistication to your space with the VidaLite Hikari Table Lamp. This exquisite piece combines the minimalist beauty of Japanese design with the functional elegance of modern decor. Constructed from aluminum with a wood grain finish, it features a silk bamboo woven shade that emits a warm, ambient glow. Perfect for end tables, nightstands, or desks, its compact size and built-in shelf offer both illumination and convenience. Specifications & Features: • Material: Aluminum with a wood grain finish for durability and style. • Shade: Silk bamboo woven, ensuring a cozy, diffused light. • Functionality: Integrated shelf for additional storage space. • Base Type: E12, suitable for a variety of bulb options (bulb not included). • Light Compatibility: Optimal with LED bulbs, enhancing energy efficiency. • Cord Length: Ample for easy placement and adjustment. • Safety: UL listed, confirming its quality and safety standards. • Assembly: Easy to assemble, with clear instructions included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.