Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hikari Wall Sconce with Woven Bamboo & White Fabric Shade, Flush Mount Canopy, Japanese Chic Style

  • Mfr # CE1009199

  • Zoro # G622447471


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Lamp Type
E12
Height
13.63 in
Includes
Mounting Hardware
Length
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009199
Zoro #
G622447471
UPC #
716407920208
Country of Origin
China

Dimensions

Height
13.63 in
Length
9.13 in
Width
12.1 in

Details

Dimmable
No
Lamp Type
E12
Includes
Mounting Hardware
Recommended Light Bulb Shape Code
B10
Finish
Wood
Watts
10 W
Housing Material
Steel
Glass Color
Beige
Item
Wall Sconce
Number of Bulbs
1
Standards
UL
IP Rating
IP20
Fixture Voltage
120 V

Description

Enhance your home with the subtle elegance of the VidaLite Hikari Wall Sconce. Merging Japanese-inspired design with contemporary flair, this fixture is crafted from aluminum and boasts a wood grain finish. The silk bamboo woven shade diffuses light beautifully, creating a warm, inviting atmosphere. Ideal for adding ambient lighting to hallways, bedrooms, or living spaces, its sleek design complements any decor style. Specifications & Features: • Material: Aluminum with a wood grain finish for a refined look. • Shade: Silk bamboo woven, offering ambient and soft lighting. • Design: Sleek wall sconce, perfect for accent lighting. • Base Type: E12, versatile for various lighting needs (bulb not included). • Light Compatibility: Best used with LED bulbs for efficiency and longevity. • Installation: Simple and straightforward, with hardware included. • Safety: UL listed, ensuring safety and quality. • Positioning: Flexible placement options to enhance any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.