
Inspira 2in Black Square Trimless Integrated LED Canless Recessed Lighting Kit, 5CCT, 14W, 1000LM
Mfr # CE1009406
Zoro # G922447379
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
White
IP Rating
IP44
Standards
ETL; IC Rated
Lumens
1200
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1009406
Zoro #
G922447379
UPC #
716407920963
Country of Origin
China
Dimensions
Height
4.5 in
Width
4.75 in
Length
4.75 in
Details
Color
White
IP Rating
IP44
Standards
ETL; IC Rated
Item
Recessed Downlight
Lumens
1200
Finish
Satin
Voltage
120 V
Housing Material
Aluminum
Includes
Low Glare Lens
Dimmer Type
TRIAC
Dimmable / Non-Dimmable
Dimmable
Watts
14 W
Number of Lights
1
Color Temperature
5CCT
Description
The Inspira Recessed Downlight collection offers specification-grade performance and features, designed for residential and commercial spaces alike. Made with a high powered BRIDGELUX LED chip, these recessed lights maintain high light quality and energy efficiency for 50,000 hours. The Inspira product family includes various options in size, trim style, and shape, ensuring you’ll find the perfect product for your needs. All styles are made from aluminum, with extruded heat sinks to ensure optimal heat dissipation and LED lifespan. Each Inspira downlight includes 5CCT selectable color temperature from 2700k-5000k, 60° beam angle optic, and full range dimmability. View the full product specifications for this model’s complete list of features, dimensions, ratings, and included components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.