Zoro Homepage

Karpo Matte Black Spotlight, Adjustable Head, Integrated LED, Flush Mount Sconce, 3000K, 580 Lumen

  • Mfr # CE1006044

  • Zoro # G222447444


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Lumens
700
Glass Color
Black
Color Temperature
3000K
Finish
Matte
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1006044
Zoro #
G222447444
UPC #
716407918243
Country of Origin
China

Dimensions

Height
4.25 in
Length
5.67 in
Width
4.25 in

Details

Lumens
700
Glass Color
Black
Color Temperature
3000K
Finish
Matte
Fixture Voltage
120 V
Dimmable
Yes
Item
Spot Light
Number of Bulbs
1
Watts
11 W
Standards
UL
IP Rating
IP20
Housing Material
Steel
Includes
Mounting Hardware

Description

Karpo Adjustable Spotlight Sconces are an exciting design from the VidaLite architectural lighting series, showcasing our commitment to modern interior design staples at affordable costs. This Karpo fixture is made from aluminized steel with a high quality satin powder-coat painted finish, available in White, Black, and Dark Silver. Fully adjustable light heads and inobtrusive flush mount canopy make this sconce a popular choice for directional light, from reading lights in a bedroom to illuminating wall art. It's smooth 580 lumen and 3000k light beam is rated for 50,000 hours of maintenance-free use time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.