Zoro Homepage

Karpo Matte Dark Grey Spotlight with Adjustable Head, Integrated LED, Flush Mount, 3000K, 580 Lumen

  • Mfr # CE1006045

  • Zoro # G222447543


product price: $139.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Includes
Mounting Hardware
Color Temperature
3000K
Dimmable
Yes
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1006045
Zoro #
G222447543
UPC #
716407918250
Country of Origin
China

Dimensions

Depth
4.25 in
Width
4.25 in
Length
5.67 in

Details

IP Rating
IP20
Includes
Mounting Hardware
Color Temperature
3000K
Dimmable
Yes
Voltage
120 V
Standards
UL
Housing Material
Steel
Watts
11 W
Number of Bulbs
1
Finish
Matte
Item
Spot Light
Color
Grey
Lumens
700

Description

Karpo Adjustable Spotlight Sconces are an exciting design from the VidaLite architectural lighting series, showcasing our commitment to modern interior design staples at affordable costs. This Karpo fixture is made from aluminized steel with a high quality satin powder-coat painted finish, available in White, Black, and Dark Silver. Fully adjustable light heads and inobtrusive flush mount canopy make this sconce a popular choice for directional light, from reading lights in a bedroom to illuminating wall art. It's smooth 580 lumen and 3000k light beam is rated for 50,000 hours of maintenance-free use time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.