Keshet Floor Lamp, Matte Black with Silicon Shade, Dimmable, 54 in. Height, 3000K, 981 Lumens, Black

  • Mfr # CE1008832

  • Zoro # G722447425


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Depth
53.9 in
Material
Steel
Glass Color
Black
Length
13.78 in
Lumens
980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1008832
Zoro #
G722447425
UPC #
716407919653
Country of Origin
China

Dimensions

Depth
53.9 in
Length
13.78 in
Width
7.87 in

Details

Material
Steel
Glass Color
Black
Item
Floor Lamp
Lumens
980
IP Rating
IP20
Color Temperature
3000K
Number of Bulbs
1
Finish
Matte
Voltage
100 V
Dimmable
Yes
Standards
ETL

Description

This Vidalite Keshet LED integrated indoor arched floor lamp is the perfect option to illuminate your living room, bedroom, kitchen, dining room or home office. This sleek and modern black floor lamp features an arc design that is sure to impress. It is dimmable, allowing you to set the mood to focus on work or to relax with a movie or reading a book by tapping the foot switch. The LED light is 28W and 3000K making this light bright enough to illuminate a large living space. In addition, LED lights are maintenance free with up to 50,000 hours of runtime and 80% more energy efficient than a traditional light bulb. It stands tall at 54", but keeps a small footprint at 13.8" wide and 13" deep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.