Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keshet Table Lamp, Matte Black with Silicon Shade, USB Charging Port, Dimmable, 3000K, 834 Lumens

  • Mfr # CE1008831

  • Zoro # G822447400


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Depth
18.08 in
IP Rating
IP20
Voltage
120 V
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1008831
Zoro #
G822447400
UPC #
716407919660
Country of Origin
China

Dimensions

Depth
18.08 in
Width
5.7 in
Length
9.84 in

Details

Standards
ETL
Item
Table Lamp
IP Rating
IP20
Voltage
120 V
Material
Steel
Number of Bulbs
1
Color Temperature
3000K
Finish
Matte
Dimmable
Yes
Color
Black
Lumens
833.6

Description

This Vidalite Keshet LED integrated indoor arched table top lamp is the perfect option for a bedside table, home office, or living room side table. This sleek and modern black lamp features a small arc design that is sure to impress. It is dimmable, allowing you to set the mood to study or or read a book in your bed. A handy USB port on the side of the lamp allows for quick and easy charging of your phone. The LED light is 22W and 3000K making this light great for any table. In addition, LED lights are maintenance free with up to 50,000 hours of runtime and 80% more energy efficient than a traditional light bulb. It stands tall at 18", but keeps a small footprint at 9.8" wide and 3" deep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.