
Likora Black 3 in. Round Recessed Lighting Kit, Integrated LED, 5CCT, 10W, 700 Lumen, IC Rated, ETL
Mfr # CE1060148
Zoro # G922447454
product price: $66.29
/eaKey Features
Lumens
700
Voltage
120 V
Finish
Satin
Dimmable / Non-Dimmable
Dimmable
Includes
Remodel Clips
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE1060148
Zoro #
G922447454
UPC #
716407926231
Country of Origin
China
Dimensions
Length
3.7 in
Height
2 in
Width
3.7 in
Details
Item
Recessed Downlight
Lumens
700
Voltage
120 V
Finish
Satin
Dimmable / Non-Dimmable
Dimmable
Includes
Remodel Clips
Watts
10 W
IP Rating
IP44
Number of Lights
1
Housing Material
Aluminum
Dimmer Type
TRIAC
Color Temperature
5CCT
Standards
ETL; IC Rated
Color
White
Description
The Likora Recessed Downlight collection offers specification-grade performance and features, designed for residential and commercial spaces alike. Made with a high powered BRIDGELUX LED chip, these recessed lights maintain high light quality and energy efficiency for 50,000 hours. The Likora product family includes various options in size, trim colors, and shape, ensuring you’ll find the perfect product for your needs. All styles are made from aluminum, with extruded IC Rated heat sinks to ensure optimal heat dissipation and LED lifespan. Each Likora downlight features 5CCT selectable color temperature from 2700k-5000k, 70° beam angle, and full range TRIAC dimmability. View the full product specifications for this model’s complete list of features, dimensions, ratings, and included components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.