Likora White 3 in. Square Recessed Lighting Kit, Integrated LED, 5CCT, 10W, 700 Lumen, IC Rated, ETL

  • Mfr # CE1060146

  • Zoro # G021901208


product price:  $66.29
/ea

Key Features

Lumens
700
Voltage
120 V
Length
3.35 in
Width
3.35 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1060146
Zoro #
G021901208
UPC #
716407926309
Country of Origin
China

Dimensions

Length
3.35 in
Width
3.35 in
Height
2 in

Details

Item
Recessed Downlight
Lumens
700
Voltage
120 V
Color Temperature
5CCT
Includes
Remodel Clips
Number of Lights
1
Dimmable / Non-Dimmable
Dimmable
Color
White
Finish
Satin
Housing Material
Aluminum
Dimmer Type
TRIAC
Standards
ETL; IC Rated
Watts
10 W
IP Rating
IP44

Description

The Likora Recessed Downlight collection offers specification-grade performance and features, designed for residential and commercial spaces alike. Made with a high powered BRIDGELUX LED chip, these recessed lights maintain high light quality and energy efficiency for 50,000 hours. The Likora product family includes various options in size, trim colors, and shape, ensuring youâ€TMll find the perfect product for your needs. All styles are made from aluminum, with extruded IC Rated heat sinks to ensure optimal heat dissipation and LED lifespan. Each Likora downlight features 5CCT selectable color temperature from 2700k-5000k, 70° beam angle, and full range TRIAC dimmability. View the full product specifications for this modelâ€TMs complete list of features, dimensions, ratings, and included components.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.