Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ma'or Black Linear Ceiling Light with 3 Rotatable Sections, Integrated LED Light, 3000K, 1531 Lumens

  • Mfr # CE1008827

  • Zoro # G622447457


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Color Temperature
3000K
Includes
Mounting Hardware
Body Material
Aluminum
Lumens
1531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1008827
Zoro #
G622447457
UPC #
716407919615
Country of Origin
China

Dimensions

Length
42.4 in
Height
5.7 in
Width
5.5 in

Details

Standards
UL
Color Temperature
3000K
Includes
Mounting Hardware
Body Material
Aluminum
Item
Flush Mount
Housing Finish
Matte
Lumens
1531
Dimmable
Yes
Voltage
120 V
Number of Bulbs
3
Watts
28.3 W
IP Rating
IP20
Glass Color
Black

Description

This Vidalite Ma'or LED integrated indoor flush mount linear ceiling light is the perfect option to illuminate your kitchen, dining room or living room. This sleek and modern black light fixture has three lights that can independently rotate in a 180 degree direction, giving you full control of where to direct the lighting. It is dimmable allowing you to set the mood to focus on work or to relax with a movie or book. The LED light is 28W and 3000K making this light bright enough to use as a spotlight, in your kitchen, or over your bed. In addition, LED lights are maintenance free with up to 50,000 hours of runtime and 80% more energy efficient than a traditional light bulb. It spans a wide space at 42", but keeps a small footprint at 2.2" deep and 2.25" wide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.