Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ma'or Black Linear Pendant Light with 3 Rotatable Sections, Integrated LED Light, 3000K, 1578 Lumens

  • Mfr # CE1008828

  • Zoro # G422447374


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Height
2.25 in
Voltage
120 V
Color Temperature
3000K
Standards
UL
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1008828
Zoro #
G422447374
UPC #
716407919622
Country of Origin
China

Dimensions

Height
2.25 in
Width
2.2 in
Length
43.8 in

Details

Voltage
120 V
Color Temperature
3000K
Standards
UL
Item
Pendant Light
Housing Finish
Matte
IP Rating
IP20
Includes
Mounting Hardware
Dimmable
Yes
Number of Lights
3
Watts
28.3 W
Color
Black
Shade Material
Aluminum
Lumens
1578

Description

This Vidalite Ma'or LED integrated indoor hanging linear pendant ceiling light is the perfect option to illuminate your kitchen island, dining room, bedroom and more. This sleek and modern black light fixture has three lights that can independently rotate in a 180 degree direction, giving you full control of where to direct the lighting. It is dimmable allowing you to set the mood to cook your favorite meal or relax in the dining room for dinner. The LED light is 28W and 3000K making this light bright enough to illuminate any room in your home. In addition, LED lights are maintenance free with up to 50,000 hours of runtime and 80% more energy efficient than a traditional light bulb. It spans a wide space at 43", but keeps a small footprint at 2.2" deep and 2.25" wide. The length can adjust up to 90.5 inches, making it great for tall or short ceilings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.