Mazal 1-Light Pendant with Woven Wicker Shade, Stiched Velvet Detailing, Adjustable Hanging Height

  • Mfr # CE1009077

  • Zoro # G522447519


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Includes
Mounting Hardware
Dimmable
No
Height
14.5 in
Width
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009077
Zoro #
G522447519
UPC #
716407919974
Country of Origin
China

Dimensions

Height
14.5 in
Width
15.25 in
Length
15.25 in

Details

Standards
UL
Includes
Mounting Hardware
Dimmable
No
Color
Beige
Item
Pendant Light
Lamp Type
E26
Recommended Light Bulb Shape Code
A19
Number of Lights
1
Watts
60 W
Voltage
120 V
Housing Finish
Matte
Shade Material
Steel

Description

Mazal Collection - a modern bohemian twist on classic lighting. With curved wicker paneling and wire light fixtures adorned with black velvet stitching, these pieces exude sophistication and style. The collection includes a 3 light linear hanging pendant, a single pendant, a floor lamp, and a wall sconce, all sure to add a touch of glamour to any space. Perfect for living rooms, bedrooms, and dining rooms, the Mazal Collection is a must-have for anyone looking to add a touch of bohemian luxury to their home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.