
Mazal 3-Light Pendant with Woven Wicker Shade, Stiched Velvet Detailing, Adjustable Hanging Height
Mfr # CE1009078
Zoro # G322447412
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Watts
60 W
Shade Material
Steel
Standards
UL
Height
11 in
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1009078
Zoro #
G322447412
UPC #
716407919981
Country of Origin
China
Dimensions
Height
11 in
Length
48 in
Width
9 in
Details
Watts
60 W
Shade Material
Steel
Standards
UL
Housing Finish
Matte
Dimmable
No
Number of Lights
3
Voltage
120 V
Recommended Light Bulb Shape Code
A19
Color
Beige
Item
Pendant Light
Includes
Mounting Hardware
Lamp Type
E26
Description
Mazal Collection - a modern bohemian twist on classic lighting. With curved wicker paneling and wire light fixtures adorned with black velvet stitching, these pieces exude sophistication and style. The collection includes a 3 light linear hanging pendant, a single pendant, a floor lamp, and a wall sconce, all sure to add a touch of glamour to any space. Perfect for living rooms, bedrooms, and dining rooms, the Mazal Collection is a must-have for anyone looking to add a touch of bohemian luxury to their home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.