Mazal Floor Lamp with Woven Wicker Shade, Stitched Velvet Detailing, Convenient Shelf, 62 in. Height

  • Mfr # CE1009075

  • Zoro # G222447499


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Length
14.18 in
Number of Bulbs
1
Material
Steel
Finish
Natural
Bulb Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1009075
Zoro #
G222447499
UPC #
716407919950
Country of Origin
China

Dimensions

Length
14.18 in
Depth
61 in
Width
14.18 in

Details

Number of Bulbs
1
Material
Steel
Finish
Natural
Bulb Type
E26
Dimmable
No
Glass Color
Beige
Item
Floor Lamp
Standards
UL
Watts
60 W
Recommended Light Bulb Shape Code
A19
Voltage
120 V
IP Rating
IP20

Description

Mazal Collection - a modern bohemian twist on classic lighting. With curved wicker paneling and wire light fixtures adorned with black velvet stitching, these pieces exude sophistication and style. The collection includes a 3 light linear hanging pendant, a single pendant, a floor lamp, and a wall sconce, all sure to add a touch of glamour to any space. Perfect for living rooms, bedrooms, and dining rooms, the Mazal Collection is a must-have for anyone looking to add a touch of bohemian luxury to their home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.