Mazal Wall Sconce with Woven Wicker Shade, Stitched Velvet Detailing, Plug In, Flush Mount Canopy

  • Mfr # CE1009076

  • Zoro # G722447494


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Recommended Light Bulb Shape Code
G16
Height
15.38 in
Finish
Natural
IP Rating
IP20
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009076
Zoro #
G722447494
UPC #
716407919967
Country of Origin
China

Dimensions

Height
15.38 in
Length
9.92 in
Width
13.25 in

Details

Recommended Light Bulb Shape Code
G16
Finish
Natural
IP Rating
IP20
Glass Color
Beige
Lamp Type
E26
Fixture Voltage
120 V
Standards
UL
Includes
Mounting Hardware
Item
Wall Sconce
Watts
60 W
Number of Bulbs
1
Dimmable
Yes
Housing Material
Steel

Description

Mazal Collection - a modern bohemian twist on classic lighting. With curved wicker paneling and wire light fixtures adorned with black velvet stitching, these pieces exude sophistication and style. The collection includes a 3 light linear hanging pendant, a single pendant, a floor lamp, and a wall sconce, all sure to add a touch of glamour to any space. Perfect for living rooms, bedrooms, and dining rooms, the Mazal Collection is a must-have for anyone looking to add a touch of bohemian luxury to their home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.