
Nimbus 1-Light Polished Nickle Wall Sconce Light with Snow White Glass Shades, Contemporary Style
Mfr # CE1013068
Zoro # G722447432
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
E12
Standards
ETL
Includes
Mounting Hardware
Length
5.25 in
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1013068
Zoro #
G722447432
UPC #
716407920666
Country of Origin
China
Dimensions
Length
5.25 in
Width
9.5 in
Height
14.25 in
Details
Number of Bulbs
1
Lamp Type
E12
Standards
ETL
Item
Wall Sconce
Includes
Mounting Hardware
Housing Material
Steel
Finish
Polished
Fixture Voltage
120 V
IP Rating
IP44
Watts
60 W
Recommended Light Bulb Shape Code
B10
Glass Color
Polished Chrome
Dimmable
No
Description
The Nimbus Collection pairs flowing metal lines and striking glass shades in its two fluid and organic light fixtures. Crafted from steel finished in sleek polished chrome and softened by its snow-white glass shades, the Nimbus designs will stand out in any contemporary and modern décor. Hang the 12-light chandelier for an upscale focal point in large spaces, or the single light sconce for elegant accent lighting. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.